Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 19/32 In., 6 Flute, HSS
Mfr # 11V394
Zoro # G3982133
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/32 in - 0.5938
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V394
- Zoro # G3982133
- UPC # 190735380666
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Flute Length | 2 in |
Shank Size | 0.5938" |
Size- Decimal | 19/32" (0.5938) |
Dimension Type | Fractional Inch |
Overall Length | 8 in |
Size | 19/32" |
Shank Dia. | 37/64 in |
Reamer Size | 19/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Steel 4-40MM Cavaties (8606-3400)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-16 Nc (96205)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- DRILL AMERICA F HSS Straight Shank Straight Flute Chucking Reamer (DWRRF)
- Zoro Select High Speed Steel Chucking Reamers