Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 19/32 In., 6 Flute, HSS
Mfr # 11V341
Zoro # G4202475
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/32 in - 0.5938
- Material - Machining High Speed Steel
- Overall Length 8 in
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V341
- Zoro # G4202475
- UPC # 190735380130
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Overall Length | 8 in |
Flute Length | 2 in |
Shank Size | 0.5938" |
Dimension Type | Fractional Inch |
Shank Dia. | 37/64 in |
Reamer Size | 19/32 in |
Size- Decimal | 19/32" (0.5938) |
Size | 19/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Flat (101039)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- CURRENT TOOLS Cable Reel Roller - 2500Lb Capacity - 30" Maximum Reel Width (613)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- DRILL AMERICA .0425 HSS Straight Shank Chucking Reamer (DWRR.0425)
- Zoro Select Reamers