Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #19, 6 Flute, HSS
Mfr # 435-0.166
Zoro # G5870173
original price:
$27.26
6% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #19 - 0.1660
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.166
- Zoro # G5870173
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #19 - 0.1660 |
Flute Length | 1 1/8 in |
Reamer Size | #19 |
Shank Dia. | 5/32 in |
Dimension Type | Wire |
Size- Decimal | #19 (0.1660) |
Size | #19 |
Overall Length | 4 1/2 in |
Shank Size | 0.1595" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- HUSQVARNA BELT, MICRO-V, J536 K6500 (544908405)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- DRILL AMERICA .3820 HSS Straight Shank Chucking Reamer (DWRR.3820)
- Zoro Select Reamers