Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #19, 6 Flute, Cobalt
Mfr # 1433-0.166
Zoro # G5997573
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #19 - 0.1660
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.166
- Zoro # G5997573
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #19 - 0.1660 |
Flute Length | 1 1/8 in |
Size- Decimal | #19 (0.1660) |
Shank Dia. | 5/32 in |
Shank Size | 0.1660" |
Size | #19 |
Reamer Size | #19 |
Dimension Type | Wire |
Overall Length | 4 1/2 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI (PS0912AW10)
- HHIP Height Gage Attachment Set 5/16 X 5/16" Bar With 5/32 & 1/4" Clamp (4401-0419)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, Cobalt (1433-0.1875)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, Cobalt (1435-0.1378)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, Cobalt (1435-0.1969)
- ZORO SELECT Chucking Reamer, 0.1240 In, 4 Flute, Cobalt (1433-0.124)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- Zoro Select Cobalt Chucking Reamers