Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 18mm, 8 Flute, HSS
Mfr # 13H748
Zoro # G4102235
original price:
$34.59
9% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 18.00mm - 0.7087
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H748
- Zoro # G4102235
- UPC # 190735388648
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 18.00mm - 0.7087 |
Flute Length | 2 1/4 in |
Shank Size | 0.7087" |
Size | 18.00mm |
Size- Decimal | 18.00mm (0.7087) |
Reamer Size | 18.00 mm |
Dimension Type | Metric |
Shank Dia. | 45/64 in |
Overall Length | 9 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 2-Point Utility Blade, 3/4" W, PK5 (20350-GOLD5C)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- Zoro Select High Speed Steel Chucking Reamers