Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 18.5mm, 8 Flute, HSS
Mfr # 13H749
Zoro # G4136036
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 18.50mm - 0.7283
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H749
- Zoro # G4136036
- UPC # 190735388655
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 18.50mm - 0.7283 |
Flute Length | 2 1/2 in |
Reamer Size | 18.50 mm |
Size | 18.50mm |
Size- Decimal | 18.50mm (0.7283) |
Shank Dia. | 23/32 in |
Dimension Type | Metric |
Overall Length | 9 1/2 in |
Shank Size | 0.7283" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 18.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7214MHF)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 10.00mm (45895)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- Zoro Select Reamers