Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1/8 In., 6 Flute, HSS
Mfr # 11V367
Zoro # G3947447
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/8 in - 0.1250
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V367
- Zoro # G3947447
- UPC # 190735380390
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 7/8 in |
Size | 0.1250" |
Size- Decimal | 1/8" (0.1250) |
Reamer Size | 1/8 in |
Shank Size | 0.1250" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Shank Dia. | 1/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (11V463)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- DRILL AMERICA .0630 HSS Straight Shank Chucking Reamer (DWRR.0630)
- Zoro Select High Speed Steel Chucking Reamers