Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 17mm, 8 Flute, HSS
Mfr # 13H746
Zoro # G4212187
original price:
$36.40
18% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17.00mm - 0.6693
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H746
- Zoro # G4212187
- UPC # 190735388624
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 17.00mm - 0.6693 |
Flute Length | 2 1/4 in |
Size | 17.00mm |
Shank Dia. | 21/32 in |
Reamer Size | 17.00 mm |
Overall Length | 9 in |
Shank Size | 0.6693" |
Size- Decimal | 17.00mm (0.6693) |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 17.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (435-0.126)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- Zoro Select Reamers