Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 17/32 In., 6 Flute, HSS
Mfr # 11V392
Zoro # G4047626
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17/32 in - 0.5312
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V392
- Zoro # G4047626
- UPC # 190735380642
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 17/32 in - 0.5312 |
Flute Length | 2 in |
Size | 17/32" |
Shank Dia. | 33/64 in |
Size- Decimal | 17/32" (0.5313) |
Dimension Type | Fractional Inch |
Reamer Size | 17/32 in |
Shank Size | 0.5312" |
Overall Length | 8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- Zoro Select Reamers