Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 17, 6 Flute, HSS
Mfr # 13H651
Zoro # G3927935
original price:
$8.49
44% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #17 - 0.1730
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H651
- Zoro # G3927935
- UPC # 190735387696
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #17 - 0.1730 |
Flute Length | 1 1/8 in |
Size | #17 |
Shank Dia. | 11/64 in |
Shank Size | 0.1730" |
Size- Decimal | #17 (0.1730) |
Overall Length | 4 1/2 in |
Dimension Type | Wire |
Reamer Size | #17 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" R8 Indexable End Mill (1006-0005)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- Zoro Select High Speed Steel Chucking Reamers