Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #17, 6 Flute, Cobalt
Mfr # 1433-0.173
Zoro # G6030561
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #17 - 0.1730
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.173
- Zoro # G6030561
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #17 - 0.1730 |
Flute Length | 1 1/8 in |
Size- Decimal | #17 (0.1730) |
Size | #17 |
Shank Size | 0.1730" |
Dimension Type | Wire |
Shank Dia. | 11/64 in |
Overall Length | 4 1/2 in |
Reamer Size | #17 |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.2-51-51-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-51-3/8-55)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- STAHLWILLE TOOLS Single-end Wrench Size 27 mm L.238 mm (40040270)
- KO-KEN Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2760/6)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, Cobalt (1435-0.2188)
- ZORO SELECT Chucking Reamer, #44, 4 Flute, Cobalt (1435-0.086)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- ZORO SELECT Chucking Reamer, 17/64 In, 6 Flute, Cobalt (1435-0.2656)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, Cobalt (1433-0.1875)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- Zoro Select Reamers