Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.6mm, 4 Flute, HSS
Mfr # 13H712
Zoro # G3973767
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.60mm - 0.0630
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H712
- Zoro # G3973767
- UPC # 190735388297
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1.60mm - 0.0630 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/16 in |
Dimension Type | Metric |
Size | 1.60mm |
Shank Size | 0.0630" |
Reamer Size | 1.60 mm |
Size- Decimal | 1.60mm (0.0630) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Second (78143600)
- METALPRO Round Punch/Die Set (MP8024)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209631)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Chucking Reamer, 37, 4 Flute, HSS (13H671)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (435-0.126)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- Zoro Select Reamers