Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.6875 In., 12 Flute, HSS
Mfr # 433-1.6875
Zoro # G5892905
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-11/16 in - 1.6875
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 433-1.6875
- Zoro # G5892905
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-11/16 in - 1.6875 |
Flute Length | 4 in |
Size | 1-11/16" |
Dimension Type | Fractional Inch |
Overall Length | 13 1/2 in |
Shank Dia. | 1-1/4 in |
Shank Size | 0.1240" |
Size- Decimal | 1-11/16" (1.6875) |
Reamer Size | 1 11/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE DIE SET 22-10 AWG INSLD TERM (10873)
- UWS UTV Tool Box Hardware, UTV-59YV (UTV-59YV)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF293B)
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- ZORO SELECT Chucking Reamer, 31/32 In., 8 Flute, HSS (11V353)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (13H702)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- Zoro Select High Speed Steel Chucking Reamers