Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.65mm, 4 Flute, HSS
Mfr # 13H713
Zoro # G3936213
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.65mm - 0.0649
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H713
- Zoro # G3936213
- UPC # 190735388303
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1.65mm - 0.0649 |
Flute Length | 1/2 in |
Size- Decimal | 1.65mm (0.1043) |
Overall Length | 2 1/2 in |
Dimension Type | Metric |
Shank Size | 0.1043" |
Shank Dia. | 3/32 in |
Reamer Size | 1.65 mm |
Size | 1.65mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 1.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Chucking Reamer, 37, 4 Flute, HSS (13H671)
- ZORO SELECT Chucking Reamer, 0.7510 In., 8 Flute, HSS (11V426)
- ZORO SELECT Chucking Reamer, 0.9219 In., 8 Flute, HSS (433-0.9219)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, R, 6 Flute, HSS (11V458)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- Zoro Select Reamers