Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 16, 6 Flute, HSS
Mfr # 13H650
Zoro # G3969235
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #16 - 0.1770
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H650
- Zoro # G3969235
- UPC # 190735387689
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #16 - 0.1770 |
Flute Length | 1 1/8 in |
Dimension Type | Wire |
Size | #16 |
Shank Dia. | 11/64 in |
Overall Length | 4 1/2 in |
Shank Size | 0.1770" |
Reamer Size | #16 |
Size- Decimal | #16 (0.1770) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 30-pcs. (96011138)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- DRILL AMERICA .3470 HSS Straight Shank Chucking Reamer (DWRR.3470)
- Zoro Select High Speed Steel Chucking Reamers