Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 15mm, 6 Flute, Carbide
Mfr # 500-004015
Zoro # G8220992
product price: $217.81
/ea
Free Shipping & Returns
$217.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15.00mm - 0.5906
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004015
- Zoro # G8220992
- UPC # 888226170161
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 15.00mm - 0.5906 |
Flute Length | 44.00 mm |
Size- Decimal | 15.00mm (0.5906) |
Overall Length | 102.00 mm |
Shank Size | 0.5905" |
Size | 15.00mm |
Shank Dia. | 15 mm |
Dimension Type | Metric |
Reamer Size | 15.00 mm |
Large End Dia. | 0.5905" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- CHICAGO-LATROBE Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49383)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Zoro Select Reamers