Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 1.5mm, 4 Flute, Carbide
Mfr # 500-004001.5
Zoro # G8403367
product price: $22.68
/ea
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.50mm - 0.0591
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004001.5
- Zoro # G8403367
- UPC # 888226113328
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1.50mm - 0.0591 |
Flute Length | 10.00 mm |
Dimension Type | Metric |
Shank Dia. | 1.4 mm |
Size | 1.50mm |
Overall Length | 38.00 mm |
Reamer Size | 1.50 mm |
Large End Dia. | 0.0591" |
Shank Size | 0.0591" |
Size- Decimal | 1.50mm (0.0591) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Zoro Select Carbide Chucking Reamers