Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15.5mm, 8 Flute, HSS
Mfr # 13H743
Zoro # G4201005
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15.50mm - 0.6102
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H743
- Zoro # G4201005
- UPC # 190735388594
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15.50mm - 0.6102 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Size | 15.50mm |
Dimension Type | Metric |
Size- Decimal | 15.50mm (0.6102) |
Shank Dia. | 39/64 in |
Reamer Size | 15.50 mm |
Shank Size | 0.6102" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 15.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- ZORO SELECT Chucking Reamer, 40, 4 Flute, HSS (13H674)
- ZORO SELECT Chucking Reamer, 1-1/4 In., 10 Flute, HSS (13H780)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Chucking Reamer, 1.0039 In., 8 Flute, HSS (433-1.0039)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- Zoro Select Reamers