Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15/32 In., 6 Flute, HSS
Mfr # 11V389
Zoro # G4029697
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 15/32 in - 0.4688
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V389
- Zoro # G4029697
- UPC # 190735380611
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/32 in - 0.4688 |
Flute Length | 1 3/4 in |
Size- Decimal | 15/32" (0.4688) |
Overall Length | 7 in |
Size | 15/32" |
Shank Size | 0.4688" |
Shank Dia. | 15/32 in |
Reamer Size | 15/32 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W006)
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- GRAY TOOLS 1-7/16" Strike-free Leverage Wrench, 45° Offset Head (66646)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 4" Length (29084M)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- Zoro Select High Speed Steel Chucking Reamers