Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15/16 In., 8 Flute, HSS
Mfr # 11V352
Zoro # G4195597
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/16 in - 0.9375
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 10 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V352
- Zoro # G4195597
- UPC # 190735380246
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Overall Length | 10 in |
Flute Length | 2 5/8 in |
Shank Size | 0.9375" |
Shank Dia. | 15/16 in |
Reamer Size | 15/16 in |
Dimension Type | Fractional Inch |
Size- Decimal | 15/16" (0.9375) |
Size | 15/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 2 (2402)
- DEWALT Cut-Off Tool (DWMT70784)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- Zoro Select Reamers