Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #15, 6 Flute, HSS
Mfr # 435-0.18
Zoro # G5997765
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #15 - 0.1800
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435-0.18
- Zoro # G5997765
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #15 - 0.1800 |
Flute Length | 1 1/8 in |
Size- Decimal | #15 (0.1800) |
Dimension Type | Wire |
Overall Length | 4 1/2 in |
Reamer Size | #15 |
Size | #15 |
Shank Size | 0.1755" |
Shank Dia. | 11/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 in. X 13/16 in. Oblong Punch (75708)
- MALCO General Hand Tool Kit, No. of Pcs. 16 (STKMR)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- PIK STIK REACHER GRABER TOOL 36""L (I363)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Chucking Reamer, #79, 2 Flute, HSS (433-0.0145)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS (13H706)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- DRILL AMERICA 7/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/32)
- Zoro Select High Speed Steel Chucking Reamers