Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15, 6 Flute, HSS
Mfr # 13H649
Zoro # G4084726
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #15 - 0.1800
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H649
- Zoro # G4084726
- UPC # 190735387672
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #15 - 0.1800 |
Flute Length | 1 1/8 in |
Shank Size | 0.1800" |
Dimension Type | Wire |
Size | #15 |
Size- Decimal | #15 (0.1800) |
Overall Length | 4 1/2 in |
Shank Dia. | 11/64 in |
Reamer Size | #15 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 5Mm Hex Bit Socket (640347)
- TEKTON 39 mm Combination Wrench (WCB24039)
- BON TOOL Bon 82-556 T Bar Coating Applicator Cover, Nylon Foam 18" (82-556)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 42, 4 Flute, HSS (13H676)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- Zoro Select Reamers