Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #15, 6 Flute, Cobalt
Mfr # 1433-0.18
Zoro # G5964612
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #15 - 0.1800
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1433-0.18
- Zoro # G5964612
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #15 - 0.1800 |
Flute Length | 1 1/8 in |
Shank Size | 0.1800" |
Reamer Size | #15 |
Shank Dia. | 11/64 in |
Size | #15 |
Dimension Type | Wire |
Size- Decimal | #15 (0.1800) |
Overall Length | 4 1/2 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Sph-51, Stylus (354882)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- RICHELIEU HARDWARE (5-Piece) Rotary File, Rasp, and Countersink Set (2540405)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, Cobalt (1435-0.144)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, Cobalt (1433-0.1875)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- ZORO SELECT Chucking Reamer, #34, 4 Flute, Cobalt (1433-0.111)
- ZORO SELECT Chucking Reamer, #44, 4 Flute, Cobalt (1435-0.086)
- ZORO SELECT Chucking Reamer, #39, 4 Flute, Cobalt (1433-0.0995)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1435-0.0469)
- Zoro Select Cobalt Chucking Reamers