Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.4688 In., 10 Flute, HSS
Mfr # 433-1.4688
Zoro # G5926873
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-15/32 in - 1.4688
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 433-1.4688
- Zoro # G5926873
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-15/32 in - 1.4688 |
Flute Length | 3 1/2 in |
Shank Size | 0.2510" |
Overall Length | 12 1/2 in |
Size- Decimal | 1-15/32" (1.4688) |
Reamer Size | 1 15/32 in |
Dimension Type | Fractional Inch |
Size | 1-15/32" |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8070)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Left Hand Hex Die (DWTHX1147LH)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- DRILL AMERICA 11/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP11/64)
- Zoro Select High Speed Steel Chucking Reamers