Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 14, 6 Flute, HSS
Mfr # 13H648
Zoro # G3975431
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #14 - 0.1820
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H648
- Zoro # G3975431
- UPC # 190735387665
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #14 - 0.1820 |
Flute Length | 1 1/8 in |
Shank Dia. | 11/64 in |
Shank Size | 0.1820" |
Overall Length | 4 1/2 in |
Dimension Type | Wire |
Size- Decimal | #14 (0.1820) |
Reamer Size | #14 |
Size | #14 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 3mm, 4 Flute, HSS (13H717)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- Zoro Select High Speed Steel Chucking Reamers