Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13mm, 6 Flute, HSS
Mfr # 13H738
Zoro # G4070692
original price:
$22.90
9% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13.00mm - 0.5118
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H738
- Zoro # G4070692
- UPC # 190735388549
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 2 in |
Shank Size | 0.5118" |
Reamer Size | 13.00 mm |
Overall Length | 8 in |
Dimension Type | Metric |
Shank Dia. | 1/2 in |
Size | 13.00mm |
Size- Decimal | 13.00mm (0.5118) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- LOGRITE TOOLS LogRite Hookaroons (HR036)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- Zoro Select High Speed Steel Chucking Reamers