Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 13mm, 6 Flute, Carbide
Mfr # 500-004013
Zoro # G7999381
product price: $217.81
/ea
Free Shipping & Returns
$217.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 13.00mm - 0.5118
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004013
- Zoro # G7999381
- UPC # 888226170147
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 38.00 mm |
Large End Dia. | 0.5118" |
Size- Decimal | 13.00mm (0.5118) |
Shank Size | 0.5118" |
Overall Length | 102.00 mm |
Size | 13.00mm |
Reamer Size | 13.00 mm |
Dimension Type | Metric |
Shank Dia. | 13 mm |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #32 (46702)
- STARRETT Center Punch (264F)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Zoro Select Carbide Chucking Reamers