Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13/64 In., 6 Flute, HSS
Mfr # 11V372
Zoro # G3995582
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 13/64 in - 0.2031
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V372
- Zoro # G3995582
- UPC # 190735380444
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/64 in - 0.2031 |
Flute Length | 1 1/4 in |
Size | 13/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 13/64" (0.2031) |
Shank Dia. | 13/64 in |
Shank Size | 0.2031" |
Reamer Size | 13/64 in |
Overall Length | 5 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- ROTOZIP Collet & Nut Set (CN1)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/16 (53160)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- DRILL AMERICA 17/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR17/32)
- Zoro Select Reamers