Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13.5mm, 6 Flute, HSS
Mfr # 13H739
Zoro # G3990962
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13.50mm - 0.5315
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H739
- Zoro # G3990962
- UPC # 190735388556
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13.50mm - 0.5315 |
Flute Length | 2 in |
Shank Size | 0.5315" |
Size | 13.50mm |
Dimension Type | Metric |
Overall Length | 8 in |
Size- Decimal | 13.50mm (0.5315) |
Shank Dia. | 17/32 in |
Reamer Size | 13.50 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 13.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- Zoro Select High Speed Steel Chucking Reamers