Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13/32 In., 6 Flute, HSS
Mfr # 11V332
Zoro # G4019267
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 13/32 in - 0.4062
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 7 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V332
- Zoro # G4019267
- UPC # 190735380048
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Overall Length | 7 in |
Flute Length | 1 3/4 in |
Reamer Size | 13/32 in |
Shank Size | 0.4062" |
Dimension Type | Fractional Inch |
Size | 13/32" |
Size- Decimal | 13/32" (0.4062) |
Shank Dia. | 25/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y586)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 5PK (48-00-5572)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V325)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- Zoro Select Reamers