Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 13/32 In, 6 Flute, Carbide
Mfr # 500-001026
Zoro # G8470953
Free Shipping & Returns
$78.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/32 in - 0.4062
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-001026
- Zoro # G8470953
- UPC # 888226083379
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 13/32" (0.4062) |
Size | 13/32" |
Large End Dia. | 0.4062" |
Dimension Type | Fractional Inch |
Shank Size | 0.4062" |
Shank Dia. | 25/64 in |
Reamer Size | 13/32 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- K-TOOL INTERNATIONAL Telescopic Flexible Head Magnetic Retrieving Tool (KTI70915)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish (800740-2)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- Zoro Select Carbide Chucking Reamers