Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13/16 In., 8 Flute, HSS
Mfr # 13H773
Zoro # G4179892
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/16 in - 0.8125
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H773
- Zoro # G4179892
- UPC # 190735388891
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Flute Length | 2 1/2 in |
Size | 13/16" |
Size- Decimal | 13/16" (0.8125) |
Reamer Size | 13/16 in |
Shank Size | MT2 |
Dimension Type | Fractional Inch |
Shank Dia. | MT2 |
Overall Length | 9 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- WILTON Spring Housing Complete (JT9-4XS2150)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- Zoro Select Reamers