Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13/16 In., 8 Flute, HSS
Mfr # 11V402
Zoro # G3992703
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/16 in - 0.8125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V402
- Zoro # G3992703
- UPC # 190735380734
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Flute Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | 0.8125" |
Shank Dia. | 13/16 in |
Overall Length | 9 1/2 in |
Size- Decimal | 13/16" (0.8125) |
Reamer Size | 13/16 in |
Size | 13/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- STEREN Clinometer Compass, 5 in. L x 3 in. H (203-661)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- HUSQVARNA Bearing Blade Shaft (543045052)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Chucking Reamer, M, 6 Flute, HSS (11V453)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V316)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- Zoro Select High Speed Steel Chucking Reamers