Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13/16 In., 8 Flute, HSS
Mfr # 11V348
Zoro # G3911783
$18.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 13/16 in - 0.8125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 9 1/2 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V348
- Zoro # G3911783
- UPC # 190735380208
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Overall Length | 9 1/2 in |
Flute Length | 2 1/2 in |
Reamer Size | 13/16 in |
Size | 13/16" |
Shank Size | 0.8125" |
Dimension Type | Fractional Inch |
Size- Decimal | 13/16" (0.8125) |
Shank Dia. | 13/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7 In. L (12G361)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (11V463)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, Y, 6 Flute, HSS (11V465)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- Zoro Select Reamers