Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 13, 6 Flute, HSS
Mfr # 13H647
Zoro # G3915667
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #13 - 0.1850
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H647
- Zoro # G3915667
- UPC # 190735387658
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #13 - 0.1850 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Size- Decimal | #13 (0.1850) |
Reamer Size | #13 |
Size | #13 |
Shank Dia. | 11/64 in |
Shank Size | 0.1850" |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- ESTWING MFG CO Estwing Mfg Co. EB-19SM 19 Oz Ultra Series Black Milled Face Nail Hammer (EB-19SM)
- BAND-IT Carrying Case for CP4000-D (C26991)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS (13H706)
- ZORO SELECT Chucking Reamer, Y, 6 Flute, HSS (11V465)
- ZORO SELECT Chucking Reamer, 21/32 In., 8 Flute, HSS (11V343)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- Zoro Select Reamers