Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 12mm, 6 Flute, Carbide
Mfr # 500-004012
Zoro # G7874002
product price: $123.80
/ea
Free Shipping & Returns
$123.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.00mm - 0.4724
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004012
- Zoro # G7874002
- UPC # 888226084512
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 35.00 mm |
Overall Length | 102.00 mm |
Reamer Size | 12.00 mm |
Shank Dia. | 12 mm |
Size- Decimal | 12.00mm (0.4724) |
Size | 12.00mm |
Shank Size | 0.4724" |
Large End Dia. | 0.4724" |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- MAKITA Jig Saw Blade, T Shank, HCS, 4-1/8" x 8TPI, 5/pk (792429-1)
- MARSHALLTOWN GAUGING TROWEL 7""X3-3/8"" (924)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Zoro Select Carbide Chucking Reamers