Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 12.5mm, 6 Flute, HSS
Mfr # 13H737
Zoro # G4115955
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.50mm - 0.4921
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H737
- Zoro # G4115955
- UPC # 190735388532
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 12.50mm - 0.4921 |
Flute Length | 2 in |
Size- Decimal | 12.50mm (0.4921) |
Shank Size | 0.4921" |
Overall Length | 8 in |
Size | 12.50mm |
Dimension Type | Metric |
Shank Dia. | 31/64 in |
Reamer Size | 12.50 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5-40 X 13/16 OD Adjustable Round Split Die (1016-1018)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush for DeWalt DWE4120 Replaces N097696, PK 2 (M76)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- HHIP 3mm R8 Round Collet (3903-0104)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (435-0.4331)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- DRILL AMERICA 7/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP7/16)
- Zoro Select Reamers