Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1/2 In., 6 Flute, HSS
Mfr # 13H765
Zoro # G4187355
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/2 in - 0.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H765
- Zoro # G4187355
- UPC # 190735388815
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | MT1 |
Shank Size | MT1 |
Reamer Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Overall Length | 8 in |
Size | 1/2" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length (AH-935)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 28, 4 Flute, HSS (13H662)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- DRILL AMERICA 2-15/16" HSS Straight Flute Shell Reamer (DWRRS2-15/16)
- Zoro Select High Speed Steel Chucking Reamers