Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1/2 In., 6 Flute, HSS
Mfr # 11V391
Zoro # G3973654
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/2 in - 0.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V391
- Zoro # G3973654
- UPC # 190735380635
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 2 in |
Shank Size | 0.5000" |
Size | 1/2" |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Overall Length | 8 in |
Reamer Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW $SET PNEUMATIC NON-TURNING 6 PC (MY32200)
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim (2006-1030)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- CLAUSS Thread Clip Snip, Straight, 5 in. L (33070)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- Zoro Select Reamers