Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #12, 6 Flute, HSS
Mfr # 435-0.189
Zoro # G5891803
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #12 - 0.1890
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.189
- Zoro # G5891803
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #12 - 0.1890 |
Flute Length | 1 1/8 in |
Dimension Type | Wire |
Reamer Size | #12 |
Size- Decimal | #12 (0.1890) |
Size | #12 |
Overall Length | 4 1/2 in |
Shank Size | 0.1805" |
Shank Dia. | 11/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 6-Inch (D86934)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- Zoro Select High Speed Steel Chucking Reamers