Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 11/64 In., 6 Flute, HSS
Mfr # 11V370
Zoro # G4153423
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/64 in - 0.1719
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V370
- Zoro # G4153423
- UPC # 190735380420
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 1/8 in |
Shank Dia. | 11/64 in |
Overall Length | 4 1/2 in |
Size- Decimal | 11/64" (0.1719) |
Shank Size | 0.1719" |
Reamer Size | 11/64 in |
Dimension Type | Fractional Inch |
Size | 11/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- WOODOWL Spade Bit 6" x 1-3/8" (00618)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- DRILL AMERICA 1/4" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1/4)
- Zoro Select High Speed Steel Chucking Reamers