Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 1/16 In, 4 Flute, Carbide
Mfr # 500-001004
Zoro # G9718965
product price: $17.64
/ea
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/16 in - 0.0625
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001004
- Zoro # G9718965
- UPC # 888226083140
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 3/8 in |
Size | 1/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/16 in |
Large End Dia. | 0.0625" |
Size- Decimal | 1/16" (0.0625) |
Shank Size | 0.0625" |
Reamer Size | 1/16 in |
Overall Length | 1 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A283)
- HUOT CNC Rack, ER/RD/DR/DA/TG 25 Collets (14818)
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX3)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Zoro Select Reamers