Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 11.5mm, 6 Flute, HSS
Mfr # 13H735
Zoro # G4053786
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.50mm - 0.4528
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H735
- Zoro # G4053786
- UPC # 190735388518
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11.50mm - 0.4528 |
Flute Length | 1 3/4 in |
Dimension Type | Metric |
Size | 11.50mm |
Overall Length | 7 in |
Shank Dia. | 7/16 in |
Reamer Size | 11.50 mm |
Shank Size | 0.4528" |
Size- Decimal | 11.50mm (0.4528) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 11.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 15/16" Standard Length, Chrome Socket (D009430)
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide (J07543M)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- DRILL AMERICA K HSS Straight Shank Straight Flute Chucking Reamer (DWRRK)
- Zoro Select High Speed Steel Chucking Reamers