Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 11/16 In., 8 Flute, HSS
Mfr # 11V344
Zoro # G4098227
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/16 in - 0.6875
- Material - Machining High Speed Steel
- Overall Length 9 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V344
- Zoro # G4098227
- UPC # 190735380161
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Overall Length | 9 in |
Flute Length | 2 1/4 in |
Dimension Type | Fractional Inch |
Reamer Size | 11/16 in |
Size- Decimal | 11/16" (0.6875) |
Size | 11/16" |
Shank Dia. | 11/16 in |
Shank Size | 0.6875" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Mechanical Pickup Tool (396)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- DRILL AMERICA .4520 HSS Straight Shank Chucking Reamer (DWRR.4520)
- Zoro Select Reamers