Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 10.5mm, 6 Flute, HSS
Mfr # 13H733
Zoro # G4231857
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.50mm - 0.4134
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H733
- Zoro # G4231857
- UPC # 190735388495
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 10.50mm - 0.4134 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Dimension Type | Metric |
Shank Size | 0.4134" |
Size- Decimal | 10.50mm (0.4134) |
Shank Dia. | 13/32 in |
Reamer Size | 10.50 mm |
Size | 10.50mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH-KEYWAY NIBBLER (720)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- STARRETT Spring Divider, 12 In, Spring (83B-12)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Chucking Reamer, 29/64 In., 6 Flute, HSS (11V335)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (11V414)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- Zoro Select Reamers