Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.0010 In., 8 Flute, HSS
Mfr # 11V428
Zoro # G4134724
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.0010 in - 1.0010
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V428
- Zoro # G4134724
- UPC # 190735380994
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1.0010 in - 1.0010 |
Flute Length | 2 3/4 in |
Shank Dia. | 1 in |
Shank Size | 1.0010" |
Size | 1.0010" |
Reamer Size | 1 in |
Overall Length | 10 1/2 in |
Size- Decimal | 1.0010" (1.0010) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook (36360-6)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- INGERSOLL-RAND Air Engraving Pen, 18750 BPM (EP51)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- Zoro Select High Speed Steel Chucking Reamers