Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1 In., 8 Flute, HSS
Mfr # 11V408
Zoro # G3989587
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1 in - 1.0000
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V408
- Zoro # G3989587
- UPC # 190735380796
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 2 3/4 in |
Overall Length | 10 1/2 in |
Reamer Size | 1 in |
Shank Dia. | 1 in |
Shank Size | 1.0000" |
Size- Decimal | 1" (1.0000) |
Dimension Type | Fractional Inch |
Size | 1" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- OSG Spiral Point Tap, Plug, 3 (1593200)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- Zoro Select High Speed Steel Chucking Reamers