Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-7/16 In., 10 Flute, HSS
Mfr # 13H783
Zoro # G3955472
original price:
$58.79
20% off
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-7/16 in - 1.4375
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H783
- Zoro # G3955472
- UPC # 190735388990
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-7/16 in - 1.4375 |
Flute Length | 3 1/4 in |
Reamer Size | 1 7/16 in |
Shank Size | MT4 |
Shank Dia. | MT4 |
Overall Length | 12 in |
Dimension Type | Fractional Inch |
Size | 1-7/16" |
Size- Decimal | 1-7/16" (1.4375) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (OR-141-9)
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- NANUK CASES Customized Foam Insert, 985-FOAM_AR (985-FOAM_AR)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V316)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 40, 4 Flute, HSS (13H674)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- DRILL AMERICA .2440 HSS Straight Shank Chucking Reamer (DWRR.2440)
- Zoro Select High Speed Steel Chucking Reamers