Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-5/16 In., 10 Flute, HSS
Mfr # 13H781
Zoro # G4221603
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-5/16 in - 1.3125
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H781
- Zoro # G4221603
- UPC # 190735388976
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 3 in |
Shank Dia. | MT4 |
Size- Decimal | 1-5/16" (1.3125) |
Overall Length | 11 1/2 in |
Dimension Type | Fractional Inch |
Size | 1-5/16" |
Shank Size | MT4 |
Reamer Size | 1 5/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-Ended Slotted, Phillips, 2PK (13157INSP)
- STAHLWILLE TOOLS Set double ended ring Wrench No.21/10 10-pcs. (96410501)
- ZORO SELECT Chucking Reamer, 0.9990 In., 8 Flute, HSS (11V441)
- ZORO SELECT Chucking Reamer, 50, 4 Flute, HSS (13H684)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V369)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- Zoro Select Reamers