Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-5/16 In., 10 Flute, HSS
Mfr # 11V413
Zoro # G4124452
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/4 in - 1.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V413
- Zoro # G4124452
- UPC # 190735380840
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/4 in - 1.7500 |
Flute Length | 3 in |
Dimension Type | Fractional Inch |
Size | 1-5/16" |
Shank Dia. | 5 63/64 in |
Reamer Size | 1 5/16 in |
Size- Decimal | 1-5/16" (1.3125) |
Overall Length | 11 1/2 in |
Shank Size | 0.3125" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X60, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72206X60)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- ZORO SELECT Chucking Reamer, 45, 4 Flute, HSS (13H679)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- Zoro Select Reamers